Motion
SNW 44
Adapter Sleeve - 7.8750 in Bore Dia.
Mi Item #00552808
MFR #SNW 44
Price$1,419.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.8750 in Bore Dia.
Mi Item #00552808
MFR #SNW 44

Mfr description
SNW 44 X 7-7/8 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,419.68/each

Specifications

Dimensions

  • Bore Diameter
    7.8750 in
  • Weight
    32.5 lbs

Details

  • Compatible Bearing Number
    22244
  • Includes
    Sleeve (S-44)
  • Lock Nut Number
    N44
  • Lock Washer Number
    W44
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    737533010700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)