Motion
H3144-800

DODGE
H3144-800

Adapter Sleeve - 8.0000 in Bore Dia.
Mi Item #00552811
MFR #H3144-800
Price$2,361.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3144-800

Adapter Sleeve - 8.0000 in Bore Dia.
Mi Item #00552811
MFR #H3144-800

Mfr description
SNW H3144-800 ASSY 8" ADAPTER 043628
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,361.80/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in

Details

  • Country of Origin
    CN
  • Manufacturer Catalog Number
    043628
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475028085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)