Motion
SNW 44 X 8

SKF
SNW 44 X 8

Adapter Sleeve - 8.0000 in Bore Dia., 149.89 mm Overall Length, 8.628-8 Thread Size, Steel Material
MI ITEM #00552815
MFR #SNW 44 X 8
Price$1,955.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 44 X 8

Adapter Sleeve - 8.0000 in Bore Dia., 149.89 mm Overall Length, 8.628-8 Thread Size, Steel Material
MI ITEM #00552815
MFR #SNW 44 X 8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,955.24/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Lock Nut Outside Diameter
    11.0050 in
  • Overall Length  
    149.89 mm
  • Overall Width
    5.8910 in
  • Thread Size  
    8.628-8
  • Weight
    27.19 lbs

Details

  • Compatible Bearing Number
    22244
  • Country of Origin
    US
  • Includes
    Lock Washer (W44)
  • Lock Nut Number
    N44
  • Lock Washer Number
    W44
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673290

Overview

Mfr description
SNW 44 X 8 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text