Specifications
Dimensions
- Bore Diameter8.4375 in
Details
- Country of OriginUS
- Manufacturer Catalog Number043629
- Product TypeAdapter Sleeves
- SeriesSNP
- Type Of BearingSpherical Roller
- UPC_NO782475028092
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)