Overview
Mfr description
SNP3048-808 ADAPTER 043630
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter8.5000 in
- Country of OriginUS
- SeriesSNP
- Manufacturer Catalog Number043630
- UPC_NO782475028108
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data