Specifications
Dimensions
- Bore Diameter9.0000 in
Details
- Country of OriginUS
- Manufacturer Catalog Number043632
- Product TypeAdapter Sleeves
- SeriesSNP
- Type Of BearingSpherical Roller
- UPC_NO782475028122
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)