Motion
SNW109X107
Adapter Sleeve - 1.4375 in Bore Dia., 54.18 mm Overall Length, 1.767-18 Thread Size, Steel Material
Mi Item #00552848
MFR #SNW109X107
Price$60.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.4375 in Bore Dia., 54.18 mm Overall Length, 1.767-18 Thread Size, Steel Material
Mi Item #00552848
MFR #SNW109X107

Mfr description
SNW109X107 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.29/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Overall Length  
    54.18 mm
  • Thread Size  
    1.767-18

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176547171
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176547171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)