Motion
SNW 109
Adapter Sleeve - 1.4375 in Bore Dia., 1.767-18 Thread Size
Mi Item #00552851
MFR #SNW 109
Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.4375 in Bore Dia., 1.767-18 Thread Size
Mi Item #00552851
MFR #SNW 109

Mfr description
SNW 109 X 1-7/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.63/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Thread Size  
    1.767-18
  • Weight
    0.62 lbs

Details

  • Compatible Bearing Number
    22309
  • Hydraulic Nut Number
    HN 09
  • Includes
    Sleeve (S-109)
  • Lock Nut Number
    N09
  • Lock Washer Number
    W09
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)