Motion
SNW 109 X 1-1/2

SKF
SNW 109 X 1-1/2

Adapter Sleeve - 1.5000 in Bore Dia., 54.18 mm Overall Length, 1.767-18 Thread Size, Steel Material
MI ITEM #00552856
MFR #SNW 109 X 1-1/2
Your Price$52.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 109 X 1-1/2

Adapter Sleeve - 1.5000 in Bore Dia., 54.18 mm Overall Length, 1.767-18 Thread Size, Steel Material
MI ITEM #00552856
MFR #SNW 109 X 1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.57/each(List $60.45)

Overview

Mfr description
SNW 109 X 1-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    22309
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.5000 in
  • Overall Length
  • Thread Size
  • Overall Width
    2.1230 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    0.4480 in
  • Lock Nut Number
    N09
  • Lock Washer Number
    W09
  • Country of Origin
    US
  • Includes
    Lock Washer (W09)
  • Series
    SNW
  • Manufacturer Product Page
  • UPC_NO
    7316576672149
  • Weight
    0.94 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text