Motion
SNW 110
Adapter Sleeve - 1.7500 in Bore Dia., 60.81 mm Overall Length, 1.966-18 Thread Size
MI ITEM #00552862
MFR #SNW 110
List Price$58.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.7500 in Bore Dia., 60.81 mm Overall Length, 1.966-18 Thread Size
MI ITEM #00552862
MFR #SNW 110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.23/each for your price

Overview

Mfr description
SNW 110 X 1-3/4 ADAPTER

Specifications

  • Compatible Bearing Number
    22310
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.7500 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N10
  • Lock Washer Number
    W10
  • Includes
    Sleeve (S-110)
  • Series
    SNW
  • UPC_NO
    737533008431
  • Weight
    0.8 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text