Motion
SNW 110 X 1-11/16

SKF
SNW 110 X 1-11/16

Adapter Sleeve - 1.6875 in Bore Dia., 60.81 mm Overall Length, 1.967-18 Thread Size, Steel Material
MI ITEM #00552867
MFR #SNW 110 X 1-11/16
Price$45.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 110 X 1-11/16

Adapter Sleeve - 1.6875 in Bore Dia., 60.81 mm Overall Length, 1.967-18 Thread Size, Steel Material
MI ITEM #00552867
MFR #SNW 110 X 1-11/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.72/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Lock Nut Outside Diameter
    2.6930 in
  • Overall Length  
    60.81 mm
  • Overall Width
    2.3840 in
  • Thread Size  
    1.967-18
  • Weight
    0.85 lbs

Details

  • Compatible Bearing Number
    22310
  • Includes
    Lock Washer (W10)
  • Lock Nut Number
    N10
  • Lock Washer Number
    W10
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672194

Overview

Mfr description
SNW 110 X 1-11/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text