Motion
SNW111X115
Adapter Sleeve - 1.9375 in Bore Dia., 63.91 mm Overall Length, 2.157-18 Thread Size, Steel Material
Mi Item #00552873
MFR #SNW111X115
Price$41.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.9375 in Bore Dia., 63.91 mm Overall Length, 2.157-18 Thread Size, Steel Material
Mi Item #00552873
MFR #SNW111X115

Mfr description
SNW111X1-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.33/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Overall Length  
    63.91 mm
  • Thread Size  
    2.157-18

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176003813
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)