Motion
SNW11111516 ADAPTER ASSY

LINK-BELT
SNW11111516 ADAPTER ASSY

Adapter Sleeve - 1.9375 in Bore Dia., Steel Material
MI ITEM #00552874
MFR #SNW11111516 ADAPTER ASSY
List Price$332.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNW11111516 ADAPTER ASSY

Adapter Sleeve - 1.9375 in Bore Dia., Steel Material
MI ITEM #00552874
MFR #SNW11111516 ADAPTER ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.32/each for your price

Overview

Mfr description
SNW11111516 ADAP ASSY SNW111-1 15/16
  • 11 15/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Compatible Bearing Number
    22311 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.9375 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N 11
  • Lock Washer Number
    W 11
  • Country of Origin
    United States of America
  • Housing Size
    SAF 611;FSAF 611 FOR SPHERICAL ROLLER BEARING ONLY
  • Series
    Adapters
  • Manufacturer Upc Number
    662327137014
  • UPC_NO
    662327137014
  • Weight
    1.14 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text