Motion
SNW-111 X 1 15/16

TIMKEN
SNW-111 X 1 15/16

Adapter Sleeve - 1.9375 in Bore Dia., 2.5156 in Overall Length, 2.157-18 Thread Size, Steel Material
Mi Item #00552877
MFR #SNW-111 X 1 15/16
Price$93.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-111 X 1 15/16

Adapter Sleeve - 1.9375 in Bore Dia., 2.5156 in Overall Length, 2.157-18 Thread Size, Steel Material
Mi Item #00552877
MFR #SNW-111 X 1 15/16

Mfr description
SNW 111 X 1-15/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.27/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Thread Size  
    2.157-18
  • Weight
    0.9 lbs

Details

  • Compatible Bearing Number
    22311
  • Includes
    Sleeve (S-111)
  • Lock Nut Number
    N11
  • Lock Washer Number
    W11
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    223K/232K
  • Taper
    1:12
  • UPC_NO
    087796033528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)