Motion
SNW 111 X 2

LINK-BELT
SNW 111 X 2

Adapter Sleeve - 2.0000 in Bore Dia.
MI ITEM #00552880
MFR #SNW 111 X 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNW 111 X 2

Adapter Sleeve - 2.0000 in Bore Dia.
MI ITEM #00552880
MFR #SNW 111 X 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 111 X 2 ADAPTER

Specifications

  • Compatible Bearing Number
    22311 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.0000 in
  • Taper
    1:12
  • Lock Nut Number
    N 11
  • Lock Washer Number
    W 11
  • Housing Size
    SAF 611;FSAF 611 FOR SPHERICAL ROLLER BEARING ONLY
  • Series
    SNW
  • Manufacturer Upc Number
    662327137038
  • UPC_NO
    662327137038
  • Weight
    1.33 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text