Motion
SNW 111 X 2

SKF
SNW 111 X 2

Adapter Sleeve - 2.0000 in Bore Dia., 63.91 mm Overall Length, 2.157-18 Thread Size, Steel Material
MI ITEM #00552881
MFR #SNW 111 X 2
Your Price$68.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 111 X 2

Adapter Sleeve - 2.0000 in Bore Dia., 63.91 mm Overall Length, 2.157-18 Thread Size, Steel Material
MI ITEM #00552881
MFR #SNW 111 X 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.78/each(List $97.06)

Overview

Mfr description
SNW 111 X 2 ADAPTER

Specifications

  • Compatible Bearing Number
    22311
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.0000 in
  • Overall Length
  • Thread Size
  • Overall Width
    2.5060 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    2.9740 in
  • Lock Nut Number
    N11
  • Lock Washer Number
    W11
  • Country of Origin
    US
  • Includes
    Lock Washer (W11)
  • Series
    SNW
  • Manufacturer Product Page
  • UPC_NO
    7316576672248
  • Weight
    1.15 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text