Motion
111X2.000
Adapter Sleeve - 2.0000 in Bore Dia., 2.157-18 Thread Size, Steel Material
MI ITEM #00552882
MFR #111X2.000
Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.0000 in Bore Dia., 2.157-18 Thread Size, Steel Material
MI ITEM #00552882
MFR #111X2.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.66/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Thread Size  
    2.157-18
  • Weight
    0.93 lbs

Details

  • Compatible Bearing Number
    22311
  • Includes
    Sleeve (S-111)
  • Lock Nut Number
    N11
  • Lock Washer Number
    W11
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008462

Overview

Mfr description
SNW 111 X 2 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text