Motion
SNW 112 X 2-1/16

SKF
SNW 112 X 2-1/16

Adapter Sleeve - 2.0625 in Bore Dia., 67.54 mm Overall Length, 2.360-18 Thread Size, Steel Material
MI ITEM #00552890
MFR #SNW 112 X 2-1/16
Price$249.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 112 X 2-1/16

Adapter Sleeve - 2.0625 in Bore Dia., 67.54 mm Overall Length, 2.360-18 Thread Size, Steel Material
MI ITEM #00552890
MFR #SNW 112 X 2-1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$249.51/each

Specifications

Dimensions

  • Bore Diameter
    2.0625 in
  • Lock Nut Outside Diameter
    3.1610 in
  • Overall Length  
    67.54 mm
  • Overall Width
    2.6490 in
  • Thread Size  
    2.360-18
  • Weight
    1.6 lbs

Details

  • Compatible Bearing Number
    22312
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 12E
  • Includes
    Lock Washer (W12)
  • Lock Nut Number
    N12
  • Lock Washer Number
    W12
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672255

Overview

Mfr description
SNW 112 X 2-1/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text