Motion
H2313X203
Adapter Sleeve - 2.1875 in Bore Dia., 65 mm Overall Length, M65x2 Thread Size
MI ITEM #00552897
MFR #H2313X203
Price$174.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1875 in Bore Dia., 65 mm Overall Length, M65x2 Thread Size
MI ITEM #00552897
MFR #H2313X203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$174.76/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Overall Length  
    65 mm
  • Overall Width
    2.5000 in
  • Thread Size  
    M65x2
  • Weight
    1.68 lbs

Details

  • Compatible Bearing Number
    22313
  • Includes
    Lock Washer (MB13)
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801310673

Overview

Mfr description
H2313X203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text