Motion
SNW113X203
Adapter Sleeve - 2.1875 in Bore Dia., 3.38 mm Overall Length
Mi Item #00552898
MFR #SNW113X203
Price$116.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1875 in Bore Dia., 3.38 mm Overall Length
Mi Item #00552898
MFR #SNW113X203

Mfr description
SNW113X203 2-3/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.36/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Overall Length  
    3.38 mm
  • Overall Width
    2.7610 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176003820
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)