Miether Bearing Prod (Standard Locknut) SNW 113 X 2-3/16
Miether Bearing Prod (Standard Locknut)
SNW 113 X 2-3/16
Adapter Sleeve - 2.1875 in Bore Dia., Steel Material
MI ITEM #00552900
MFR #SNW 113 X 2-3/16
List Price
$107.14
/each
List Price
$107.14
/each
Adapter Sleeve - 2.1875 in Bore Dia., Steel Material
MI ITEM #00552900
MFR #SNW 113 X 2-3/16
Miether Bearing Prod (Standard Locknut) SNW 113 X 2-3/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1875 in Bore Dia., Steel Material
MI ITEM #00552900
MFR #SNW 113 X 2-3/16

Availability:
Factory Order
List Price
$107.14
/each
List Price
$107.14
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNW 113 X 2-3/16 ADAPTER

Specifications

Product Type
Adapter Sleeves
Bore Diameter
2.1875 in
Taper
1:12
Housing Size
SAF 613;FSAF 613 FOR SPHERICAL ROLLER BEARING ONLY
Compatible Bearing Number
22313 CCK/W33
Lock Nut Number
N 13
Lock Washer Number
W 13
Manufacturer Upc Number
662939024374
Material / Coating
Steel
Series
SNW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data