Motion
SNW 113
Adapter Sleeve - 2.1875 in Bore Dia.
MI ITEM #00552902
MFR #SNW 113
Price$96.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1875 in Bore Dia.
MI ITEM #00552902
MFR #SNW 113

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.85/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Weight
    1.23 lbs

Details

  • Compatible Bearing Number
    22313
  • Hydraulic Nut Number
    HN 13
  • Includes
    Sleeve (S-113)
  • Lock Nut Number
    N13
  • Lock Washer Number
    W13
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008493

Overview

Mfr description
SNW 113 X 2-3/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text