Motion
SNW-113 X 2 3/16

TIMKEN
SNW-113 X 2 3/16

Adapter Sleeve - 2.1875 in Bore Dia., 2.7656 in Overall Length, Steel Material
MI ITEM #00552903
MFR #SNW-113 X 2 3/16
Price$135.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-113 X 2 3/16

Adapter Sleeve - 2.1875 in Bore Dia., 2.7656 in Overall Length, Steel Material
MI ITEM #00552903
MFR #SNW-113 X 2 3/16

Mfr description
SNW 113 X 2-3/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.59/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Weight
    1.7 lbs

Details

  • Compatible Bearing Number
    22313
  • Includes
    Sleeve (S-113)
  • Lock Nut Number
    N13
  • Lock Washer Number
    W13
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    223K/232K
  • Taper
    1:12
  • UPC_NO
    087796033535

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)