Overview
Mfr description
SNW 113 X 2-1/4 ADAPTER
Specifications
- Compatible Bearing Number22313 CCK/W33
- Product TypeAdapter Sleeves
- Bore Diameter2.2500 in
- Taper1:12
- Material / CoatingSteel
- Lock Nut NumberN 13
- Lock Washer NumberW 13
- Housing SizeSAF 613;FSAF 613 FOR SPHERICAL ROLLER BEARING ONLY
- SeriesSNW
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data