Motion
SNW 113 X 2-1/4

SKF
SNW 113 X 2-1/4

Adapter Sleeve - 2.2500 in Bore Dia., 70.38 mm Overall Length, 2.548-18 Thread Size, Steel Material
MI ITEM #00552911
MFR #SNW 113 X 2-1/4
List Price$134.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 113 X 2-1/4

Adapter Sleeve - 2.2500 in Bore Dia., 70.38 mm Overall Length, 2.548-18 Thread Size, Steel Material
MI ITEM #00552911
MFR #SNW 113 X 2-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.33/each for your price

Overview

Mfr description
SNW 113 X 2-1/4 ADAPTER

Specifications

  • Compatible Bearing Number
    22313
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.2500 in
  • Overall Length
  • Thread Size
  • Overall Width
    70.12 mm
  • Taper
    1:12
  • Material / Coating
    Steel
  • Outside Diameter
    65 mm
  • Lock Nut Outside Diameter
    85.85 mm
  • Lock Nut Number
    N13
  • Lock Washer Number
    W13
  • Hydraulic Nut Number
    HMVC 13E
  • Includes
    Lock Washer (W13)
  • Series
    SNW
  • Manufacturer Product Page
  • UPC_NO
    7316576672262
  • Weight
    1.83 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text