Motion
SNW 113
Adapter Sleeve - 2.2500 in Bore Dia.
MI ITEM #00552912
MFR #SNW 113
Your Price$105.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.2500 in Bore Dia.
MI ITEM #00552912
MFR #SNW 113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.24/each(List $121.02)

Overview

Mfr description
SNW 113 X 2-1/4 ADAPTER

Specifications

  • Compatible Bearing Number
    22313
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.2500 in
  • Taper
    1:12
  • Lock Nut Number
    N13
  • Lock Washer Number
    W13
  • Includes
    Sleeve (S-113)
  • Series
    SNW
  • UPC_NO
    737533008509
  • Weight
    1.23 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text