Motion
H2315X207
Adapter Sleeve - 2.4375 in Bore Dia., 73 mm Overall Length, M75x2 Thread Size
MI ITEM #00552917
MFR #H2315X207
Price$209.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.4375 in Bore Dia., 73 mm Overall Length, M75x2 Thread Size
MI ITEM #00552917
MFR #H2315X207

Mfr description
H2315X207
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.20/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Overall Length  
    73 mm
  • Thread Size  
    M75x2
  • Weight
    2.53 lbs

Details

  • Compatible Bearing Number
    22315
  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Product Type
    Adapter Sleeves
  • Series
    H23
  • Taper
    1:12
  • UPC_NO
    4012801310697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)