Specifications
Dimensions
- Bore Diameter2.4375 in
Details
- Country of OriginJP
- Harmonization Code8483208040
- Manufacturer Upc Number029176003837
- Measurement StandardMetric
- Product TypeAdapter Sleeves
- SeriesSNW
- UPC_NO029176003837
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)