Motion
SNW1152716

LINK-BELT
SNW1152716

Adapter Sleeve - 2.4375 in Bore Dia.
Mi Item #00552919
MFR #SNW1152716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNW1152716

Adapter Sleeve - 2.4375 in Bore Dia.
Mi Item #00552919
MFR #SNW1152716

Mfr description
SNW1152716 ADAP ASSY SNW115-2 7/16
  • 2 7/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Housing Size
    SAF 615;FSAF 615 FOR SPHERICAL ROLLER BEARING ONLY
  • Weight
    3.05 lbs

Details

  • Compatible Bearing Number
    22315 CCK/W33
  • Country of Origin
    United States of America
  • Lock Nut Number
    AN 15
  • Lock Washer Number
    W 15
  • Manufacturer Upc Number
    662327137069
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    662327137069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)