Motion
SNW 115 X 2-7/16

SKF
SNW 115 X 2-7/16

Adapter Sleeve - 2.4375 in Bore Dia., 78.33 mm Overall Length, 2.933-12 Thread Size, Steel Material
Mi Item #00552921
MFR #SNW 115 X 2-7/16
Price$123.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 115 X 2-7/16

Adapter Sleeve - 2.4375 in Bore Dia., 78.33 mm Overall Length, 2.933-12 Thread Size, Steel Material
Mi Item #00552921
MFR #SNW 115 X 2-7/16

Mfr description
SNW 115 X 2-7/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.47/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Lock Nut Outside Diameter
    3.8800 in
  • Overall Length  
    78.33 mm
  • Overall Width
    3.0740 in
  • Thread Size  
    2.933-12
  • Weight
    3.28 lbs

Details

  • Compatible Bearing Number
    22315
  • Country of Origin
    US
  • Includes
    Lock Washer (W15)
  • Lock Nut Number
    AN15
  • Lock Washer Number
    W15
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)