Motion
SNW 115
Adapter Sleeve - 2.4375 in Bore Dia.
MI ITEM #00552922
MFR #SNW 115
List Price$146.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.4375 in Bore Dia.
MI ITEM #00552922
MFR #SNW 115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.45/each for your price

Overview

Mfr description
SNW 115 X 2-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22315
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.4375 in
  • Taper
    1:12
  • Lock Nut Number
    AN15
  • Lock Washer Number
    W15
  • Includes
    Sleeve (S-115)
  • Series
    SNW
  • UPC_NO
    737533008523
  • Weight
    2.32 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text