Motion
H2315X208
Adapter Sleeve - 2.5000 in Bore Dia., 73 mm Overall Length, M75x2 Thread Size
Mi Item #00552926
MFR #H2315X208
Price$181.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.5000 in Bore Dia., 73 mm Overall Length, M75x2 Thread Size
Mi Item #00552926
MFR #H2315X208

Mfr description
H2315X208
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.91/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Overall Length  
    73 mm
  • Thread Size  
    M75x2

Details

  • Compatible Bearing Number
    22315
  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Product Type
    Adapter Sleeves
  • Series
    H23
  • Taper
    1:12
  • UPC_NO
    4012801310703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)