Motion
SNW 115 X 2-1/2
Adapter Sleeve - 2.5000 in Bore Dia.
MI ITEM #00552928
MFR #SNW 115 X 2-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.5000 in Bore Dia.
MI ITEM #00552928
MFR #SNW 115 X 2-1/2

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 115 X 2-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    22315 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.5000 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN 15
  • Lock Washer Number
    W 15
  • Housing Size
    SAF 615;FSAF 615 FOR SPHERICAL ROLLER BEARING ONLY
  • Series
    SNW
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text