Motion
SNW 115 X 2-1/2

SKF
SNW 115 X 2-1/2

Adapter Sleeve - 2.5000 in Bore Dia., Steel Material
Mi Item #00552929
MFR #SNW 115 X 2-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 115 X 2-1/2

Adapter Sleeve - 2.5000 in Bore Dia., Steel Material
Mi Item #00552929
MFR #SNW 115 X 2-1/2

Mfr description
SNW 115 X 2-1/2 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Housing Size
    SAF 615;FSAF 615 FOR SPHERICAL ROLLER BEARING ONLY
  • Weight
    2.84 lbs

Details

  • Compatible Bearing Number
    22315 CCK/W33
  • Lock Nut Number
    AN 15
  • Lock Washer Number
    W 15
  • Manufacturer Upc Number
    7316576672286
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)