Motion
SNW 115
Adapter Sleeve - 2.5000 in Bore Dia., 73 mm Overall Length, M75x2 Thread Size
MI ITEM #00552930
MFR #SNW 115
Price$146.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.5000 in Bore Dia., 73 mm Overall Length, M75x2 Thread Size
MI ITEM #00552930
MFR #SNW 115

Mfr description
SNW 115 X 2-1/2 ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.45/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Overall Length  
    73 mm
  • Thread Size  
    M75x2
  • Weight
    2.32 lbs

Details

  • Compatible Bearing Number
    22315
  • Hydraulic Nut Number
    HN 15
  • Includes
    Sleeve (S-115)
  • Lock Nut Number
    AN15
  • Lock Washer Number
    W15
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)