Motion
SNW116X211
Adapter Sleeve - 2.6875 in Bore Dia., 81.38 mm Overall Length, 3.137-12 Thread Size, Steel Material
MI ITEM #00552937
MFR #SNW116X211
Your Price$161.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.6875 in Bore Dia., 81.38 mm Overall Length, 3.137-12 Thread Size, Steel Material
MI ITEM #00552937
MFR #SNW116X211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$161.90/each(List $186.19)

Overview

Mfr description
SNW116X211 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.6875 in
  • Overall Length
  • Thread Size
  • Material / Coating
    Steel
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    SNW
  • Manufacturer Upc Number
    029176003844
  • UPC_NO
    029176003844
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text