Motion
SNW 116 X 2-11/16

MIETHER BEARING PRODUCTS
SNW 116 X 2-11/16

Adapter Sleeve - 2.6875 in Bore Dia.
MI ITEM #00552939
MFR #SNW 116 X 2-11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MIETHER BEARING PRODUCTS
SNW 116 X 2-11/16

Adapter Sleeve - 2.6875 in Bore Dia.
MI ITEM #00552939
MFR #SNW 116 X 2-11/16

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 116 X 2-11/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22316 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.6875 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN 16
  • Lock Washer Number
    W 16
  • Housing Size
    SAF 616;FSAF 616 FOR SPHERICAL ROLLER BEARING ONLY
  • Series
    SNW
  • Manufacturer Upc Number
    662939024377
  • UPC_NO
    662939024377
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text