Motion
SNW 116 X 2-11/16

SKF
SNW 116 X 2-11/16

Adapter Sleeve - 2.6875 in Bore Dia., 81.38 mm Overall Length, 3.137-12 Thread Size, Steel Material
Mi Item #00552940
MFR #SNW 116 X 2-11/16
Price$128.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 116 X 2-11/16

Adapter Sleeve - 2.6875 in Bore Dia., 81.38 mm Overall Length, 3.137-12 Thread Size, Steel Material
Mi Item #00552940
MFR #SNW 116 X 2-11/16

Mfr description
SNW 116 X 2-11/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.93/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Lock Nut Outside Diameter
    4.1610 in
  • Overall Length  
    81.38 mm
  • Thread Size  
    3.137-12
  • Weight
    3.47 lbs

Details

  • Compatible Bearing Number
    22316
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 16E
  • Includes
    Lock Washer (W16)
  • Lock Nut Number
    AN16
  • Lock Washer Number
    W16
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)