Motion
SNW 116
Adapter Sleeve - 2.6875 in Bore Dia.
MI ITEM #00552941
MFR #SNW 116
List Price$169.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.6875 in Bore Dia.
MI ITEM #00552941
MFR #SNW 116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.48/each for your price

Overview

Mfr description
SNW 116 X 2-11/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22316
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.6875 in
  • Taper
    1:12
  • Lock Nut Number
    AN16
  • Lock Washer Number
    W16
  • Includes
    Sleeve (S-116)
  • Series
    SNW
  • UPC_NO
    737533008554
  • Weight
    2.82 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text