Motion
H2316X212
Adapter Sleeve - 2.7500 in Bore Dia., 78 mm Overall Length, M80 x 2 Thread Size
MI ITEM #00552944
MFR #H2316X212
Price$215.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.7500 in Bore Dia., 78 mm Overall Length, M80 x 2 Thread Size
MI ITEM #00552944
MFR #H2316X212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$215.38/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Overall Length  
    78 mm
  • Thread Size  
    M80x2

Details

  • Compatible Bearing Number
    22316
  • Includes
    Lock Washer (MB16)
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Product Type
    Adapter Sleeves
  • Series
    H23
  • Taper
    1:12
  • UPC_NO
    4012801310727

Overview

Mfr description
H2316X212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text