Overview
Mfr description
SNW 116 X 2-3/4 ADAPTER
Specifications
- Compatible Bearing Number22316 CCK/W33
- Product TypeAdapter Sleeves
- Bore Diameter2.7500 in
- Taper1:12
- Material / CoatingSteel
- Lock Nut NumberAN 16
- Lock Washer NumberW 16
- Housing SizeSAF 616;FSAF 616 FOR SPHERICAL ROLLER BEARING ONLY
- SeriesSNW
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data