Motion
SNW 116 X 2-3/4

SKF
SNW 116 X 2-3/4

Adapter Sleeve - 2.7500 in Bore Dia., 81.38 mm Overall Length, Steel Material
MI ITEM #00552947
MFR #SNW 116 X 2-3/4
List Price$186.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 116 X 2-3/4

Adapter Sleeve - 2.7500 in Bore Dia., 81.38 mm Overall Length, Steel Material
MI ITEM #00552947
MFR #SNW 116 X 2-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.95/each for your price

Overview

Mfr description
SNW 116 X 2-3/4 ADAPTER

Specifications

  • Compatible Bearing Number
    22316
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.7500 in
  • Overall Length
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN16
  • Lock Washer Number
    W16
  • Includes
    Lock Washer (W16)
  • Series
    SNW
  • UPC_NO
    7316577001290
  • Weight
    3.2 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text