Motion
SNW17.215
Adapter Sleeve - 2.9375 in Bore Dia., 330 mm Overall Length, 3.340-12 Thread Size
Mi Item #00552951
MFR #SNW17.215
Price$199.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.9375 in Bore Dia., 330 mm Overall Length, 3.340-12 Thread Size
Mi Item #00552951
MFR #SNW17.215

Mfr description
SNW117X0215
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.68/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Overall Length  
    330 mm
  • Thread Size  
    3.340-12
  • Weight
    3.19 lbs

Details

  • Compatible Bearing Number
    22217
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    4026677345493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)