Motion
H2317047

LINK-BELT
H2317047

Adapter Sleeve - 2.9375 in Bore Dia.
Mi Item #00552953
MFR #H2317047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
H2317047

Adapter Sleeve - 2.9375 in Bore Dia.
Mi Item #00552953
MFR #H2317047

Mfr description
H2317047 ADAP ASSY H2317 2-15/16
  • 2 15/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Housing Size
    SAF 617;FSAF 617 FOR SPHERICAL ROLLER BEARING ONLY
  • Weight
    3.33 lbs

Details

  • Compatible Bearing Number
    22317 CCK/W33
  • Country of Origin
    China
  • Lock Nut Number
    AN 17
  • Lock Washer Number
    W 17
  • Manufacturer Upc Number
    793699273083
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    793699273083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)