Motion
SNW 117 X 2-15/16

SKF
SNW 117 X 2-15/16

Adapter Sleeve - 2.9375 in Bore Dia., 84.13 mm Overall Length, 3.340-12 Thread Size, Steel Material
MI ITEM #00552955
MFR #SNW 117 X 2-15/16
Price$205.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 117 X 2-15/16

Adapter Sleeve - 2.9375 in Bore Dia., 84.13 mm Overall Length, 3.340-12 Thread Size, Steel Material
MI ITEM #00552955
MFR #SNW 117 X 2-15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$205.67/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Lock Nut Outside Diameter
    4.4110 in
  • Overall Length  
    84.13 mm
  • Overall Width
    3.3020 in
  • Thread Size  
    3.340-12
  • Weight
    3.63 lbs

Details

  • Compatible Bearing Number
    22317
  • Country of Origin
    US
  • Includes
    Lock Washer (W17)
  • Lock Nut Number
    AN17
  • Lock Washer Number
    W17
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672316

Overview

Mfr description
SNW 117 X 2-15/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text