Motion
SNW 117 X 3

SKF
SNW 117 X 3

Adapter Sleeve - 3.0000 in Bore Dia., 84.13 mm Overall Length, 3.340-12 Thread Size, Steel Material
Mi Item #00552963
MFR #SNW 117 X 3
Price$145.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 117 X 3

Adapter Sleeve - 3.0000 in Bore Dia., 84.13 mm Overall Length, 3.340-12 Thread Size, Steel Material
Mi Item #00552963
MFR #SNW 117 X 3

Mfr description
SNW 117 X 3 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.39/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Lock Nut Outside Diameter
    4.4110 in
  • Overall Length  
    84.13 mm
  • Overall Width
    3.3020 in
  • Thread Size  
    3.340-12
  • Weight
    3.15 lbs

Details

  • Compatible Bearing Number
    22317
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 17E
  • Includes
    Lock Washer (W17)
  • Lock Nut Number
    AN17
  • Lock Washer Number
    W17
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)