Motion
SNW118X303
Adapter Sleeve - 3.1875 in Bore Dia., 90.25 mm Overall Length, 3.527-12 Thread Size, Steel Material
MI ITEM #00552969
MFR #SNW118X303
Price$201.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.1875 in Bore Dia., 90.25 mm Overall Length, 3.527-12 Thread Size, Steel Material
MI ITEM #00552969
MFR #SNW118X303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$201.90/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Overall Length  
    90.25 mm
  • Thread Size  
    3.527-12

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176003868
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003868

Overview

Mfr description
SNW118X303 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text