Motion
SNW 118 X 3-3/16

SKF
SNW 118 X 3-3/16

Adapter Sleeve - 3.1875 in Bore Dia., 90.25 mm Overall Length, 3.527-12 Thread Size, Steel Material
MI ITEM #00552972
MFR #SNW 118 X 3-3/16
Price$158.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 118 X 3-3/16

Adapter Sleeve - 3.1875 in Bore Dia., 90.25 mm Overall Length, 3.527-12 Thread Size, Steel Material
MI ITEM #00552972
MFR #SNW 118 X 3-3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.51/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Lock Nut Outside Diameter
    4.6610 in
  • Overall Length  
    90.25 mm
  • Overall Width
    3.5430 in
  • Thread Size  
    3.527-12
  • Weight
    3.79 lbs

Details

  • Compatible Bearing Number
    23218
  • Country of Origin
    US
  • Includes
    Lock Washer (W18)
  • Lock Nut Number
    AN18
  • Lock Washer Number
    W18
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672330

Overview

Mfr description
SNW 118 X 3-3/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text