Motion
H2318X304
Adapter Sleeve - 3.2500 in Bore Dia., 86 mm Overall Length, M90x2 Thread Size
MI ITEM #00552976
MFR #H2318X304
List Price$285.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.2500 in Bore Dia., 86 mm Overall Length, M90x2 Thread Size
MI ITEM #00552976
MFR #H2318X304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.91/each for your price

Overview

Mfr description
H2318X304

Specifications

  • Compatible Bearing Number
    22318
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.2500 in
  • Overall Length
  • Thread Size
  • Overall Width
    3.3750 in
  • Taper
    1:12
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB18
  • Includes
    Lock Washer (MB18)
  • Series
    H23
  • UPC_NO
    4012801310758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text