Motion
SNW 118 X 3-1/4

SKF
SNW 118 X 3-1/4

Adapter Sleeve - 3.2500 in Bore Dia., Steel Material
MI ITEM #00552979
MFR #SNW 118 X 3-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 118 X 3-1/4

Adapter Sleeve - 3.2500 in Bore Dia., Steel Material
MI ITEM #00552979
MFR #SNW 118 X 3-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 118 X 3-1/4 ADAPTER

Specifications

  • Compatible Bearing Number
    22318 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.2500 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN 18
  • Lock Washer Number
    W 18
  • Housing Size
    SAF 618 FOR SPHERICAL ROLLER BEARING ONLY
  • Series
    SNW
  • Manufacturer Upc Number
    7316577001306
  • UPC_NO
    7316577001306
  • Weight
    3.97 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text